Beli oil free compressor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PAOCK Mini Oil Free Compressor (Kompresor Angin)
    Mulai

    Rp7.699.900

    PAOCK Mini Oil Free Compressor (Kompresor Angin)
    atribut:
    • Air Tank Capacity (L): 5
    • Content Set: Air filter (head side) ; One-touch socket ; Seal tape
    • Depth (mm): 340
    • Discharge Air Volume (L/minute): 24/26 at 50/60Hz
    • Discharge Flow Rate at 0.0MPa (L/minute): 24 (50 Hz), 26 (60Hz) ​​
    • Discharge Flow Rate at 0.46MPa (L/minute): 14 (50 Hz), 17 (60Hz)
    • Discharge Flow Rate at 0.4MPa (L/minute): 19 (50 Hz), 21 (60Hz)
    • Discharge Flow Rate at 0.8MPa (L/minute): 6 (50Hz), 11 (60Hz)
    • Discharge Pressure (MPa): 0.7
    • Filling Time (s): 140 (50Hz), 130 (60Hz)
    • Frequency (Hz): 50/60
    • Height (mm): 330
    • Maximum Pressure (MPa): 0.7
    • Motor Output (kW): 0.26
    • Noise Value (dB): 63
    • Power Consumption Rated (W): 220 (50 Hz), 260 (60 Hz)
    • Power Supply (V): AC100
    • Rated Frequency (Hz): 50, 60
    • Rotation Speed (rpm): 2900 (50 Hz), 3400 (60 Hz)
    • Width (mm): 410
  2. ASAHIPEN Oil Free Air Compressor
    Mulai

    Rp8.199.900

    ASAHIPEN Oil Free Air Compressor
    atribut:
    • Discharge Pressure (MPa): 0.8
    • Frequency (Hz): 50/60
    • Noise Level (dB): 75
    • Power Input (V): AC100
  3. Swan Oil Free Silent Compressor (Kompresor Angin)
    Mulai

    Rp10.999.900

    Swan Oil Free Silent Compressor (Kompresor Angin)
    Deskripsi:
    The low noise, oilless series of compressors are specially innovated to meet the most strict requirements for compressed air purity in dental and other various applications, to ensure their reliabilities and to be environmental friendly. Applications : Dental, Hospital, Pharmaceutical, Food and Beverages, Electronnic Productions and Others.
  4. MEIJI AIR COMPRESSOR MFG. Pressure switch type compressor (reciprocating type, tank-mounted type, oil-free type)
    Mulai

    Rp58.999.900

    MEIJI AIR COMPRESSOR MFG. Pressure switch type compressor (reciprocating type, tank-mounted type, oil-free type)
    Deskripsi:
    The cooling fins on the cylinder cover are made of a highly conductive aluminum alloy, which increases the surface area exposed to the outside air and improves the cooling effect. We have adopted a piston ring with a specially cut joint area to improve sealing performance. The suction valve plate has been improved to improve suction efficiency. Increased operating pressure. The maximum pressure is now 0.93 MPa, making it suitable for a wider range of applications (0.75 to 5.5 kW). By using a piston pin with insulating material molded into its outer surface to make it less susceptible to heat transfer, the temperature rise of the needle bearing is suppressed. The valve seat is made entirely of stainless steel, reducing problems caused by rust. The piston rings are made of a new resin for improved wear resistance. Equipped with a highly durable totally enclosed external fan indoor motor. As it is oil-free, daily oil management is not required, and the discharge drain does not contain oil, making it easy to dispose of. (It may contain a small amount of oil absorbed from the surrounding environment.)*Product will be delivered to your vehicle. *Unloading from trucks, carrying into buildings, and unpacking are not possible. *Installation and mounting are also the responsibility of the customer. *This product cannot be delivered to private residences (personal names).
    atribut:
    • Compressor: BFOP-08
    • Discharge Air Volume (L/min): 75
    • Height (mm): 781
    • Length (mm): 367
    • Lubrication System: Oil-free type
    • Mass (kg): 65
    • Maximum Operating Pressure (MPa): 0.93
    • Noise Level (dB(A)): 69
    • Output (kW): 0.75
    • Tank Capacity (L): 38
    • Voltage (V): (Motor) Three-phase 50Hz 200
    • Width (mm): 864
  5. Yama Air Compressor Compact Portable Type (with Electro Motor) (Kompresor Angin)
    Mulai

    Rp2.399.900

    Yama Air Compressor Compact Portable Type (with Electro Motor) (Kompresor Angin)
    Deskripsi:
    Yama YMD 1015 adalah kompressor angin dengan daya 1HP dengan working 8 bar, dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan
    atribut:
    • Power Compressor (HP): 1
    • No. of Cylinders: 1
    • Working Pressue (bar): 8
    • Air Delivery Compressor (L/minute): 100
    • Empty/With Drive: with Motorcycle
    • Input Voltage (V): 220
    • Oil Less: No
    • Tank Position: Horizontal
  6. Baldor Air Compressor Screw Oil Free GS Series VSD with Touch Screen Controller (Kompresor Angin Screw)
    Mulai

    Rp269.999.900

    Baldor Air Compressor Screw Oil Free GS Series VSD with Touch Screen Controller (Kompresor Angin Screw)
    Deskripsi:
    Water Injected Oil-Free Screw CompressorGS SeriesB&D Water-Injected Oil-Free Rotary Screw Air Compressor provides class 0 food grade air for various industries.
    atribut:
    • Pressure (bar): 5-10
    • Outlet Air Temperature (°C): +25
  7. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  8. Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Mulai

    Rp6.499.900

    Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
  9. ARTIX Compressor Oil Less (Kompresor Angin)
    Mulai

    Rp1.299.900

    ARTIX Compressor Oil Less (Kompresor Angin)
    Deskripsi:
    ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.
    atribut:
    • Voltage (V/Hz): 220/50
    • Insulation class: B
  10. Shark Air Compressor Auto+Motor (Kompresor Angin)
    Mulai

    Rp4.699.900

    Shark Air Compressor Auto+Motor (Kompresor Angin)
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  11. PAOCK Spiral Hose
    Mulai

    Rp349.900

    PAOCK Spiral Hose
    Deskripsi:
    Spiral hose for vacuum cleaner.As a spiral hose for vacuum cleaner.
    atribut:
    • Suitable Model: VCP-20RP, VCS-30RP
  12. HACH Multi-Parameter Benchtop Meter
    Mulai

    Rp129.999.900

    HACH Multi-Parameter Benchtop Meter
    Deskripsi:
    Fast results: Provided by the right choice of quickly responding electrodes for your application, integrated laboratory systems or unique multi probes with up to 4 parameters by 1 click for field applications. Maximum simplicity: Sension+ systems come complete with everything you need to start testing. Ease of use operation, either with superior field usability or fully integrated laboratory set up: Sension+ simplifies your measurement tasks!What's In The Box:(1) Sension+ MM374 GLP laboratory multi meter(1) Magnetic stirrer(1) Probe holder(1) Power supply(1) Interchangeable plugs(1) pH4 and pH7 calibration standard solutions(1) 125 mL, 1413µS/cm conductivity standard solution(1) 125 mL, KCl electrolyte solution 50 mL(3) Calibration beakers(1) Printed documentation
  13. TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Mulai

    Rp239.900

    TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung mini dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanDimensi Produk : 150Mmm, 30mm, 26mmMaterial : polycarbonate
    atribut:
    • Air inlet (inch): 1/4
    • Size (inch): 1/4
    • Material: Polycarbonate
    • Dimension 2 (mm): 30
    • Dimension 5 (mm): 40
  14. BOSTITCH Portable Electric Air Compressor (Kompresor Angin)
    Mulai

    Rp7.699.900

    BOSTITCH Portable Electric Air Compressor (Kompresor Angin)
    atribut:
    • UNSPSC: 31160000
    • Manufacturer Part Number: SB-2IN1
  15. Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin)
    Mulai

    Rp33.999.900

    Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin)
    Deskripsi:
    H Series. - Effective Cooling fans design to highly reduce the compression temperature. - Durable cast iron crankshaft and pump-excellent wear-resistance. - User-friendly-easy operation and maintenance. - Various options for different application.
    atribut:
    • Working Pressure: 16kg/cm²
    • Tank Capacity: 237L
  16. LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Mulai

    Rp1.999.900

    LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Deskripsi:
    Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
Daftar Harga oil free compressor Terbaru October 2026
PAOCK Mini Oil Free Compressor (Kompresor Angin)Rp7.699.900
ASAHIPEN Oil Free Air CompressorRp8.199.900
Swan Oil Free Silent Compressor (Kompresor Angin)Rp10.999.900
Swan Oil Free Compressor (Kompresor Angin)Rp9.999.900
MEIJI AIR COMPRESSOR MFG. Pressure switch type compressor (reciprocating type, tank-mounted type, oil-free type)Rp58.999.900
Yama Air Compressor Compact Portable Type (with Electro Motor) (Kompresor Angin)Rp2.399.900
HITACHI Kompresor Angin Oil Free Bebicon - OtomatisRp25.999.900
Baldor Air Compressor Screw Oil Free GS Series VSD with Touch Screen Controller (Kompresor Angin Screw)Rp269.999.900
KRISBOW Air Compressor (Kompresor Angin)Rp2.499.900
Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)Rp6.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)